Shop LENZ
See all product information
Create Account
STRAINER SUMP
- Mfr # 221206
- Zoro # G2652978
product price:Â
$
41.49
/ea
Key Features
Nominal Flow (GPM)
30
Weight
1.55 lbs.
Thread Type
NPT
Screen Material
Stainless Steel
Nominal Flow
30 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221206
- Zoro #
- G2652978
- UPC #
- 615986038543
- Country of Origin
- United States
- Nominal Flow (GPM)
- 30
- Weight
- 1.55 lbs.
- Thread Type
- NPT
- Item
- Hydraulic Suction Strainer
- Screen Material
- Stainless Steel
- Nominal Flow
- 30 gpm
- End Plate Material
- Plated Steel
- Screen Mesh
- 100
Dimensions
- Thread Size
- 1 1/2 in
- Length
- 8 in
- Overall Length
- 8 in
Description
Hydraulic Suction Strainer, Nominal Flow 30 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 1 1/2 in, Overall Length 8 in, End Plate Material Plated Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.