Servo Drive, 8200 Vector Series, 5.5 kW (7.5 HP), 3 Phase 400-500VAC (±10%)

  • Mfr # E82EV751K4C
  • Zoro # G123561836
product price: 
$
2,788.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV751K4C
Zoro #
G123561836
UPC #
-
Country of Origin
Germany

Description

The E82EV751K4C is a Lenze 8200 Vector frequency inverter designed for high-performance motor speed and torque control in industrial automation systems. It offers stable vector control operation and is suitable for 5.5 kW three-phase applications with reliable industrial performance. Specifications: -Model: E82EV751K4C -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC (±10%) -Input Frequency: 50-60 Hz -Output Power: 5.5 kW (7.5 HP) -Rated Output Current: -12-13 A -Output Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -EMC Filter: Not integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 240 x 100 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews