Shop LENZE
Create Account
Servo Drive, 9300 Servo PLC Series, 30-37 kW, 3 Phase 400-480VAC
- Mfr # EVS9329-EIV004
- Zoro # G523561771
product price:Â
$
14,111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9329-EIV004
- Zoro #
- G523561771
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9329-EIV004 is a high-power servo inverter from the Lenze 9300 series, engineered for demanding industrial automation and motion control applications. It provides precise speed and torque control with stable performance and reliable operation in heavy-duty systems. Specifications: -Model: EVS9329-EIV004 -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / Servo Controller -Input Voltage: 3 Phase 400-480 V AC -Input Frequency: 45-65 Hz -Output Voltage: 0-480 V AC -Output Power: 30-37 kW -Frequency Range: 0-480 Hz -Output Current: up to 59 A (at 400 V) -Control Method: Vector Control / Servo Control -Design: Built-in unit / push-through technique -Protection Class: IP20 -Cooling Method: Forced Air Cooling -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C