Shop LENZE

Servo Drive, 8400 / 9400 Series

  • Mfr # E94AZCUS
  • Zoro # G423561659

product price: 
$
766.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E94AZCUS
Zoro #
G423561659
UPC #
-
Country of Origin
Germany

Description

The E94AZCUS is a Lenze 8400 series USB diagnostic adapter used for connecting a PC to Lenze inverter and servo drive systems. It enables parameterization, diagnostics, and commissioning through Lenze Engineer software, providing reliable communication between drive systems and PC tools. Specifications: -Model: E94AZCUS -Series: Lenze 8400 / 9400 Series -Device Type: USB Diagnostic Adapter / Communication Interface -Function: PC-to-Drive diagnostics and parameterization -Compatibility: Lenze 8400 & 9400 inverter/servo drives -Software Support: Lenze Engineer -PC Interface: USB Type B -Drive Interface: RJ45 connection (via adapter cable) -Power Supply: Powered via USB (no external supply required) -Max Current Consumption: 100 mA -Isolation: Opto-isolated for PC and drive protection -Indicators: LED status (Power / TX-RX / USB) -Operating Temperature: 0 to 40 deg C -Storage Temperature: -25 to 70 deg C -Humidity Range: 5% - 95% (non-condensing) -Protection Class: IP20

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.