Shop LENZE
Create Account
Servo Drive, 9300 Servo PLC Series, 5.5 kW, 3 Phase 320-528VAC
- Mfr # EVS9325-EI
- Zoro # G523561733
product price:Â
$
7,871.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9325-EI
- Zoro #
- G523561733
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9325-EI is a Lenze 9300 series servo inverter designed for precise motion control in industrial automation systems. It provides reliable speed and torque regulation with stable performance for medium-power applications. Specifications: -Model: EVS9325-EI -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / Servo Controller -Input Voltage: 3 Phase 320-528 V AC -Rated Voltage: 400-480 V AC -Output Power: 5.5 kW -Output Current: 13 A -Frequency Range: 0-480 Hz -Input Frequency: 50-60 Hz -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Cooling Method: Forced air cooling -Mounting Type: Panel / Built-in Mount