Shop LENZE
Create Account
Servo Drive, 9300 Series, 11 kW, 320-528VAC
- Mfr # EVS9326-EP
- Zoro # G323561766
product price:Â
$
7,477.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9326-EP
- Zoro #
- G323561766
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9326-EP is a high-performance servo position controller designed for precise motion control in industrial automation systems. It provides accurate speed and torque regulation for high-power applications. Its robust construction ensures reliable operation in demanding industrial environments. Specifications: -Model: EVS9326-EP -Series: 9300 Series -Type: Servo Position Controller -Input Voltage: 320-528 V AC -Output Power: 11 kW -Frequency: 45-65 Hz -Phases: 3 Phase -Rated Current: 20.5 A -Degree of Protection: IP20 -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.