Shop WEG
See all product information
Create Account
Motor Brush
- Mfr # MT-145BS
- Zoro # G714761294
product price:Â
$
58.22
/ea
Sold in multiples of 5 for
$291.10
Key Features
Voltage
PMDC
Type
Carbon with Spring
Overall Length
2 3/4 in
Overall Width
2 3/4 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-145BS
- Zoro #
- G714761294
- UPC #
- -
- Country of Origin
- United States
- Voltage
- PMDC
- Type
- Carbon with Spring
- Item
- Motor Brush
- Product Type
- Motor Brush
- Brush Grade
- Carbon Graphite
Dimensions
- Overall Length
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 2 in
- Thickness
- 2/5 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Motor Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.