Servo Drive, 9300 Series, 15 kW (=30 HP), 320-440VAC (3-phase)
- Mfr # EVF9327-EV
- Zoro # G623561596
product price:Â
$
9,557.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVF9327-EV
- Zoro #
- G623561596
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9327-EV is a high-power vector frequency inverter from the Lenze 9300 series designed for advanced motor control in industrial automation systems. It provides precise speed and torque regulation for heavy-duty applications. Its robust design ensures reliable and efficient performance in continuous industrial environments. Specifications: -Model: EVF9327-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Input Voltage: 320-440 V AC (3-phase) -Output Power: 15 kW (=30 HP) -Input Frequency: 45-65 Hz -Output Frequency: up to 0-600 Hz -Rated Current: up to -39 A -Apparent Power: up to -29.8 kVA -Phases: 3 Phase -Mounting Type: Panel / Back Panel Mount -Protection Class: IP20 -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.