Shop LENZE
Create Account
Servo Drive, 9300 Series, 1.5 kW (400 V class), 320-528VAC (3-phase)
- Mfr # EVS9323-EK
- Zoro # G123561690
product price:Â
$
4,723.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9323-EK
- Zoro #
- G123561690
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9323-EK is a Lenze 9300 series servo cam controller designed for precise motion control and synchronized positioning in industrial automation systems. It is used for accurate cam profiling and coordinated machine control. Its compact design ensures reliable performance in light to medium-duty automation applications. Specifications: -Model: EVS9323-EK -Series: 9300 Series -Type: Servo Cam Controller / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 1.5 kW (400 V class) -Output Current: -3.9 A (nominal) -Frequency Range: 45-65 Hz input / variable output -Switching Frequency: 8-16 kHz -Apparent Power: -2.7 kVA -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Cam Profiling / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.