Shop LENZE

Servo Drive

  • Mfr # EVS9328-EPV004
  • Zoro # G523561764

product price: 
$
11,300.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9328-EPV004
Zoro #
G523561764
UPC #
-
Country of Origin
Germany

Description

The EVS9328-EPV004 is a high-power servo position controller from the Lenze 9300 series designed for precise motion control in industrial automation systems. It provides accurate speed, torque, and position regulation for heavy-duty applications. Its robust design ensures stable and reliable performance in demanding continuous operation environments. Specifications: -Model: EVS9328-EPV004 -Series: 9300 Series -Type: Servo Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 22 kW (400 V) / up to 30 kW (480 V) -Rated Output Current: -44 A (400-480 V class) -Apparent Power: up to -37 kVA -Output Frequency: 0-480 Hz -Phases: 3 Phase -Protection Class: IP20 -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.