Servo Drive, 9300 Servo PLC Series, 3 kW, 3 Phase 320-528VAC
- Mfr # EVS9324-EI
- Zoro # G023561653
product price:Â
$
7,477.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9324-EI
- Zoro #
- G023561653
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9324-EI is a Lenze 9300 series servo inverter designed for precise motor control in industrial automation systems. It delivers stable performance, reliable torque and speed regulation, and efficient operation for medium-power servo applications. Specifications: -Model: EVS9324-EI -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / Servo Controller -Input Voltage: 3 Phase 320-528 V AC -Output Power: 3 kW -Frequency Range: 0-480 Hz -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Communication: Fieldbus compatible (optional modules such as CANopen, Profibus, DeviceNet) -Cooling Method: Forced air cooling (integrated fan) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.