Shop LENZE

Servo Drive

  • Mfr # EVS9321-EK
  • Zoro # G723561748

product price: 
$
3,541.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9321-EK
Zoro #
G723561748
UPC #
-
Country of Origin
Germany

Description

The EVS9321-EK is a Lenze 9300 series servo cam controller designed for precise motion control applications. It is used for accurate positioning and synchronization of industrial machines. Its compact design ensures reliable performance in small to medium automation systems. Specifications: -Model: EVS9321-EK -Series: 9300 Series -Type: Servo Cam Controller / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Alternative DC Supply: 460-740 V DC -Output Power: 0.37 kW (for 4-pole asynchronous motor) -Output Current: 1.5 A (8 kHz) / 1.1 A (16 kHz) -Max Output Current: up to 3.0 A (peak depending on switching frequency) -Switching Frequency: 8 kHz / 16 kHz -Power Loss: -100 W (at 400 V) -Operating Frequency: 50/60 Hz -Protection Class: IP20 -Mounting Type: Panel Mount -Dimensions: 78 x 350 x 250 mm -Weight: -3.5 kg -Application: Motion Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.