Zoro Homepage

1/2" Shower Valve 6"L, Chrome

  • Mfr # PAM-II-ST-F-LR

  • Zoro # G1652869


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount
Finish
Chrome
Material of Construction
Brass, Stainless Steel, Zinc
Color
Chrome
Length (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAM-II-ST-F-LR
Zoro #
G1652869
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6
Face Dia. (In.)
7
Connection Size
1/2 in
Trim Plate Height
6 3/4 in
Handle Length
2 5/8 in
Manufacturers Warranty Length
1 yr
Trim Plate Depth
1/2 in
Trim Plate Width
6 3/4 in
Shower Connection Size
1/2 in

Details

Type
Wall Mount
Finish
Chrome
Material of Construction
Brass, Stainless Steel, Zinc
Color
Chrome
For Use With
Shower or Tubshowers
Standards
ASSE 1016, CSA B125.16
Handle Type
Knob
Item
Tub and Shower Valve
Tub and Shower Category
Shower Valves
Connection
1/2 in
Cover Material
Chrome
Connection (In.)
1/2
Includes
Mounting Bracket
Color/Finish
Chrome
Trim Plate Material
Zinc
Includes Handle
Handle Included
Replacement Cartridge Mfr. Model Number
PV-CR-2
Includes Tub Spout
Tub Spout Not Included
Trim Plate Shape
Circle
Ligature Resistant
Yes
Features
Copper Tube Connection, Color Coded Dial, Off Through Hot, with Directional Indicators
ADA Compliance
No
Includes Cartridge
Cartridge Included
Includes Check Stop
Check Stop Included
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Included
Connection Type
Copper Tube Connection
Handle Material
Brass
Includes Valve
Valve Included
Includes Stem
Stem Included
Spout Flow Rate
1.5 gpm
Includes Drain Stopper
Drain Stopper Not Included
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Valve
Replacement Manufacturer Cartridge Part Number
PV-CR-2
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Shower or Tubshowers
Compatible Series
Universal

Description

Tub and Shower Valve, ADA Compliance No, Connection Size 1/2 in, Copper Tube Connection, Faucet Handle Type Knob, For Use With Shower or Tubshowers, Handle Length 2 5/8 in, Handle Material Brass, Ligature Resistant Yes, Number of Handles 1, Leonard, Copper Tube, Spout Flow Rate 1.5 gpm, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 6 3/4 in, Trim Plate Material Zinc, Trim Plate Width 6 3/4 in, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.