Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Station, 3/4 In, 6 gpm, Chrome

  • Mfr # CW-75-VBD

  • Zoro # G5155455


product price: $2,880.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
6 gpm
Connection Type
FNPT x MGHT
Finish
Chrome
Includes
Mounting Hardware
Application
Industrial Waste Water Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-75-VBD
Zoro #
G5155455
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Length
14 in
Pipe Size
3/4 in
Height
36 in
Overall Width
17 in
Overall Height
36 in
Overall Length
14 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Max. Flow Rate
6 gpm
Connection Type
FNPT x MGHT
Finish
Chrome
Includes
Mounting Hardware
Application
Industrial Waste Water Treatment
Item
Hose Station
Valve Material
Bronze
Max. Steam Pressure
80 psi
Temp. Range
60 Degrees to 200 Degrees F
Material
Stainless Steel
Dial Range
20 Degrees to 240 Degrees F
Max. Water Pressure
125 psi
Hose Rack Material
Stainless Steel
Water Pressure - Maximum
125 psi
Outlet Connection Type
GHT
Inlet Connection Gender
Female
For Media
Hot Water, Steam, Water
Outlet Connection Gender
Male
Adjustable Dial Temperature - Maximum
240 Degrees F
Adjustable Dial Temperature - Minimum
20 Degrees F
Operating Temperature - Minimum
60 Degrees F
Steam Pressure - Maximum
80 psi
Flow Rate - Maximum
6 gpm
Inlet Connection Type
NPT
Operating Temperature - Maximum
200 Degrees F

Description

Hose Station, Pipe Size 3/4 in, Max. Flow Rate 6 gpm, Height 36 in, Width 17 in, Length 14 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Stainless Steel, Finish Chrome, Hose Rack Material Stainless Steel, Valve Material Bronze, Includes Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.