Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Station, 3/4 In, 9 gpm, Rough Bronze

  • Mfr # THS-25-VBD-RF

  • Zoro # G5155482


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
9 gpm
Connection Type
FNPT x MGHT
Finish
Rough Bronze
Includes
Mounting Hardware
Application
Industrial Waste Water Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS-25-VBD-RF
Zoro #
G5155482
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
10 in
Width
10 1/2 in
Height
28 in
Overall Width
10 1/2 in
Overall Height
28 in
Overall Length
10 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Max. Flow Rate
9 gpm
Connection Type
FNPT x MGHT
Finish
Rough Bronze
Includes
Mounting Hardware
Application
Industrial Waste Water Treatment
Item
Hose Station
Material
Stainless Steel
Max. Water Pressure
125 psi
Temp. Range
60 Degrees to 200 Degrees F
Hose Rack Material
Stainless Steel
Dial Range
20 Degrees to 240 Degrees F
Valve Material
Bronze
Max. Steam Pressure
80 psi
Operating Temperature - Minimum
60 Degrees F
Operating Temperature - Maximum
200 Degrees F
Water Pressure - Maximum
125 psi
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Adjustable Dial Temperature - Maximum
240 Degrees F
Flow Rate - Maximum
9 gpm
For Media
Hot Water, Steam, Water
Adjustable Dial Temperature - Minimum
20 Degrees F
Steam Pressure - Maximum
80 psi
Outlet Connection Type
GHT

Description

Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 28 in, Width 10 1/2 in, Length 10 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Stainless Steel, Finish Rough Bronze, Hose Rack Material Stainless Steel, Valve Material Bronze, Includes Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.