Zoro Homepage

Hose Station, 3/4 In, SS/Brass, 25 In L

  • Mfr # ST-75-LF-ED

  • Zoro # G5155412


product price: $1,950.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
6 gpm
Connection Type
FNPT x MGHT
Finish
Stainless Steel
Includes
Mounting Hardware
Application
Dairy, Food Processing, Pharmaceutical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-75-LF-ED
Zoro #
G5155412
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
25 in
Length
10 in
Pipe Size
3/4 in
Overall Width
8 in
Overall Height
25 in
Overall Length
10 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Max. Flow Rate
6 gpm
Connection Type
FNPT x MGHT
Finish
Stainless Steel
Includes
Mounting Hardware
Application
Dairy, Food Processing, Pharmaceutical
Item
Hose Station
Dial Range
20 Degrees to 240 Degrees F
Max. Water Pressure
125 psi
Hose Rack Material
Stainless Steel
Material
Stainless Steel
Valve Material
Stainless Steel
Temp. Range
60 Degrees to 200 Degrees F
Max. Steam Pressure
80 psi
Flow Rate - Maximum
6 gpm
Steam Pressure - Maximum
80 psi
Adjustable Dial Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Outlet Connection Type
GHT
Inlet Connection Type
NPT
For Media
Hot Water, Water
Operating Temperature - Minimum
60 Degrees F
Adjustable Dial Temperature - Maximum
240 Degrees F
Inlet Connection Gender
Female
Water Pressure - Maximum
125 psi
Outlet Connection Gender
Male

Description

Hose Station, Pipe Size 3/4 in, Max. Flow Rate 6 gpm, Height 25 in, Width 10 in, Length 10 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Stainless Steel, Finish Stainless Steel, Hose Rack Material Stainless Steel, Valve Material Stainless Steel, Includes Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.