Zoro Homepage

O-Ring Kit

  • Mfr # KIT 1/EXL300

  • Zoro # G108664538


product price: $64.19
/ea

Key Features

Material
Rubber
For Use With Mfr. Model Number
EXL-300-LF
Product Type
Valve Repair Kit
Includes
(4) O-Rings, Flapper, Lower Cover, Shut Off Disk, Shuttle, Stem, Upper Cover
Operating Temperature - Minimum
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT 1/EXL300
Zoro #
G108664538
UPC #
-
Country of Origin
United States

Details

Item
Valve Repair Kit
Material
Rubber
For Use With Mfr. Model Number
EXL-300-LF
Product Type
Valve Repair Kit
Includes
(4) O-Rings, Flapper, Lower Cover, Shut Off Disk, Shuttle, Stem, Upper Cover
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
100 Degrees F
Compatible with Series
EXL-300-LF
Airflow - Maximum
2 gpm
Compatible with Manufacturer Model Number
EXL-300-LF
Compatible with Brand
Leonard
Valve Type
Mixing Valves
Compatible Manufacturer Part Number
EXL-300-LF
Compatible Manufacturer Model Number
EXL-300-LF
Compatible with Manufacturer Model No.
EXL-300-LF
Compatible with Mfr. Model No.
EXL-300-LF
For Use with Mfr Model Number
EXL-300-LF
Compatible Pump Manufacturer Part Number
EXL-300-LF
Compatible Mfr. Model Number
EXL-300-LF

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes (4) O-Rings, Flapper, Lower Cover, Shut Off Disk, Shuttle, Stem, Upper Cover, Compatible with Series EXL-300-LF, Material Rubber, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-300-LF, Compatible with Grainger Part Number 802D42, Compatible with Brand Leonard, Airflow - Maximum 2 gpm, Valve Type Mixing Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.