Zoro Homepage

O-Ring Kit

  • Mfr # KIT 1/EXL800

  • Zoro # G408664542


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Includes
Grease Packet, O-Ring Cover, O-Ring Lower Shuttle, O-Ring Stem, O-Ring Upper Shuttle, Shut Off Disc
Product Type
Valve Repair Kit
For Use With Mfr. Model Number
EXL-800-LF
Airflow - Maximum
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT 1/EXL800
Zoro #
G408664542
UPC #
-
Country of Origin
United States

Details

Item
Valve Repair Kit
Material
Rubber
Includes
Grease Packet, O-Ring Cover, O-Ring Lower Shuttle, O-Ring Stem, O-Ring Upper Shuttle, Shut Off Disc
Product Type
Valve Repair Kit
For Use With Mfr. Model Number
EXL-800-LF
Airflow - Maximum
3 gpm
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
65 Degrees F
Compatible with Series
EXL-800-LF
Valve Type
Mixing Valves
Compatible with Brand
Leonard
Compatible with Manufacturer Model Number
EXL-800-LF
Compatible Manufacturer Part Number
EXL-800-LF
Compatible Manufacturer Model Number
EXL-800-LF
Compatible with Manufacturer Model No.
EXL-800-LF
Compatible with Mfr. Model No.
EXL-800-LF
For Use with Mfr Model Number
EXL-800-LF
Compatible Pump Manufacturer Part Number
EXL-800-LF
Compatible Mfr. Model Number
EXL-800-LF

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Grease Packet, O-Ring Cover, O-Ring Lower Shuttle, O-Ring Stem, O-Ring Upper Shuttle, Shut Off Disc, Compatible with Series EXL-800-LF, Material Rubber, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number EXL-800-LF, Compatible with Grainger Part Number 802D43, Compatible with Brand Leonard, Airflow - Maximum 3 gpm, Valve Type Mixing Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.