Zoro Homepage

Rebuilding Kit

  • Mfr # KIT R/M10

  • Zoro # G808563612


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Metal, Stainless Steel
Includes
Cover Gasket, Thermostatic Control Assembly
Product Type
Valve Repair Kit
For Use With Mfr. Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Valve Type
Mixing Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT R/M10
Zoro #
G808563612
UPC #
-
Country of Origin
United States

Details

Material
Bronze, Metal, Stainless Steel
Includes
Cover Gasket, Thermostatic Control Assembly
Item
Valve Rebuild Kit
Product Type
Valve Repair Kit
For Use With Mfr. Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Valve Type
Mixing Valves
Operating Temperature - Minimum
90 Degrees F
Compatible with Manufacturer Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible with Series
M10 Series
Operating Temperature - Maximum
120 Degrees F
Compatible with Brand
Leonard
Compatible Manufacturer Part Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible Manufacturer Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible with Manufacturer Model No.
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible with Mfr. Model No.
M-10-C, M-10-CST, M-10-E, M-10-EST
For Use with Mfr Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible Pump Manufacturer Part Number
M-10-C, M-10-CST, M-10-E, M-10-EST
Compatible Mfr. Model Number
M-10-C, M-10-CST, M-10-E, M-10-EST

Description

Rebuilding Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.