Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black

  • Mfr # N-2

  • Zoro # G5155394


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Bronze, Rubber
Length
6 in
Temp. Range
60 Degrees to 180 Degrees F
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2
Zoro #
G5155394
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Pipe Size
1/2 in
Overall Length
6 in
Pipe Connection Size
1/2 in

Details

Color
Black
Material
Bronze, Rubber
Item
Adjustable Spray Hose Nozzle
Temp. Range
60 Degrees to 180 Degrees F
Max. Pressure
125 psi
Flow Rate
6 gpm
Connection Type
NPT
Nozzle Shutoff
Handle Controls
Operating Pressure - Maximum
125 psi
Nozzle Shutoff Type
Handle Controls

Description

Adjustable Spray Hose Nozzle, Pipe Size 1/2 In., Length 6 In., Material Bronze Body/Rubber Cover, Connection Type FNPT, Flow Rate 6 gpm, Max. Pressure 125 psi, Nozzle Shutoff Handle Controls, Temp. Range 60 Degrees to 180 Degrees F, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.