Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Mix Valve, Lead Free, Bronze

  • Mfr # TA-LF-F

  • Zoro # G7499549


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Features
Control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
Flow Rate
Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm
Finish
Chrome Plated
Height
5"
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-LF-F
Zoro #
G7499549
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Depth
3-1/2"

Details

Item
Mixing Valve
Features
Control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
Flow Rate
Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm
Finish
Chrome Plated

Description

Thermostat Mix Valve,Lead Free,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.