
2 Seat Tandem Seating W/ No Center Arm, 44 in W 26 in L 31.5 in H, Lenox Series
Mfr # LW2101
Zoro # G510111590
product price:Â $771.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
44 in
Overall Depth
26 in
Series
Lenox
Seat Height
18.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LW2101
Zoro #
G510111590
UPC #
196627319943
Country of Origin
United States
Dimensions
Overall Height
31.5 in
Overall Width
44 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in
Details
Item
2 Seat Tandem Seating W/ No Center Arm
Color
Nebbiolo
Series
Lenox
Frame Color
Walnut
Weight Capacity
300 lb
Upholstery Color
Burgundy
Description
The Lenox Wood 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.