3 Seat Tandem Seating W/ No Center Arms, 65 in W 26 in L 31.5 in H, Lenox Series
- Mfr # LW3101
- Zoro # G510110395
product price:Â
$
1,147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
65 in
Overall Depth
26 in
Series
Lenox
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW3101
- Zoro #
- G510110395
- UPC #
- 196627321014
- Country of Origin
- United States
Dimensions
- Overall Height
- 31.5 in
- Overall Width
- 65 in
- Overall Depth
- 26 in
- Seat Height
- 18.5 in
- Arm Height
- 26 in
Details
- Item
- 3 Seat Tandem Seating W/ No Center Arms
- Color
- Farro
- Series
- Lenox
- Frame Color
- Mocha
- Weight Capacity
- 300 lb
- Upholstery Color
- Brown
Description
The Lenox Wood 3 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.