Black Seat, 2 Seat Sofa, 43.5 W 24.5 L 32 H, Linette Vinyl Seat, Lenox Steel Series

  • Mfr # LS2101

  • Zoro # G4579650


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS2101
Zoro #
G4579650
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
43.5 in.
Arm Height (from Floor)
25.5
Inside Width
41
Inside Depth
17
Inside Height
16
Carton 1 Dimensions (L x W x H)
23 x 27 x 28

Details

Item
2 Seat Sofa
Seat Color
Black
Seat Material
Linette Vinyl
Back Color
Black
Back Material
Vinyl
Frame Material
Steel
Color
Black
Series
Lenox Steel
Material
Vinyl
Office Chair Style
2 Seat Sofa
Frame Color
Silver
Weight Capacity
300 lb.
Application
Designed for high use reception area and lounge applications
Weight
44 lb.
Carton Quantity
1
Group
Antimicrobial Vinyl Group
Shipping Weight
48
Shipping Volume
10.1
Style
Sofa

Description

The Lenox Steel 2 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.