Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black/Onyx Seat, 3 Seat Sofa, 64.5 W 24.5 L 32 H, Open House Solid Color Fabric Seat

  • Mfr # LS3101

  • Zoro # G4579090


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
64.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3101
Zoro #
G4579090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
64.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
64.5 in.
Inside Width
62
Inside Depth
17
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Height
16
Arm Height (from Floor)
25.5

Details

Item
3 Seat Sofa
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Frame Color
Black
Office Chair Style
3 Seat Sofa
Weight Capacity
300 lb.
Material
Solid Color Fabric
Application
Designed for high use reception area and lounge applications
Weight
60 lb.
Group
Solid Color Fabric Group
Shipping Weight
64
Shipping Volume
10.1
Carton Quantity
1
Style
Sofa

Description

The Lenox Steel 3 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.