Black/Onyx Seat, 3 Seat Sofa, 64.5 W 24.5 L 32 H, Open House Solid Color Fabric Seat

  • Mfr # LS3101

  • Zoro # G4579212


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
64.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3101
Zoro #
G4579212
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
64.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
64.5 in.
Inside Height
16
Inside Depth
17
Inside Width
62
Arm Height (from Floor)
25.5
Carton 1 Dimensions (L x W x H)
23 x 27 x 28

Details

Item
3 Seat Sofa
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Office Chair Style
3 Seat Sofa
Material
Solid Color Fabric
Frame Color
Silver
Weight Capacity
300 lb.
Weight
60 lb.
Application
Designed for high use reception area and lounge applications
Shipping Volume
10.1
Group
Solid Color Fabric Group
Carton Quantity
1
Shipping Weight
64
Style
Sofa

Description

The Lenox Steel 3 seat sofa with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.