Zoro Homepage

Lenox 2 Seat Bench, 45 in W 21 in L 18.5 in H

  • Mfr # LS2001

  • Zoro # G110391460


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18.5 in
Overall Width
45 in
Overall Depth
21 in
Series
Lenox
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2001
Zoro #
G110391460
UPC #
196627282865
Country of Origin
United States

Dimensions

Overall Height
18.5 in
Overall Width
45 in
Overall Depth
21 in
Seat Height
18.5 in

Details

Item
2 Seat Bench
Color
Cobalt
Series
Lenox
Frame Color
Bronze
Weight Capacity
550 lb
Upholstery Color
Blue

Description

The Lenox Steel 2 seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 550 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.