Lenox 2 Seat Tandem Seating W/ Arm, 43.5 in W 24.5 in L 32 in H

  • Mfr # LS2103

  • Zoro # G110390982


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
43.5 in
Overall Depth
24.5 in
Series
Lenox
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2103
Zoro #
G110390982
UPC #
196627006225
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
43.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in

Details

Item
2 Seat Tandem Seating W/ Arm
Color
Navy
Series
Lenox
Weight Capacity
300 lb
Frame Color
Charcoal
Upholstery Color
Blue

Description

The Lenox Steel 2 seats with center arm with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.