Lenox 2 Seat Tandem Seating W/ Arm, 44 in W 26 in L 31.5 in H

  • Mfr # LW2103

  • Zoro # G510110937


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Width
44 in
Overall Depth
26 in
Series
Lenox
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW2103
Zoro #
G510110937
UPC #
196627320581
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Width
44 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in

Details

Item
2 Seat Tandem Seating W/ Arm
Color
Eucalyptus
Series
Lenox
Weight Capacity
300 lb
Frame Color
Walnut
Upholstery Color
Turquoise

Description

The Lenox Wood 2 seats with center arm, with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.