
Lenox 2 Seat Tandem Seating W/ No Center Arm, 43.5 in W 24.5 in L 32 in H
Mfr # LS2101
Zoro # G110391408
product price:Â $775.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
43.5 in
Overall Depth
24.5 in
Series
Lenox
Seat Height
18.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS2101
Zoro #
G110391408
UPC #
196627287648
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
43.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in
Details
Item
2 Seat Tandem Seating W/ No Center Arm
Color
Night Sky/Farro
Series
Lenox
Frame Color
Silver
Weight Capacity
300 lb
Upholstery Color
Blue-Gray/Beige
Description
The Lenox Steel 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.