Shop LESRO
See all product information
Create Account
Lenox 3 Seat Bench, 67 in W 21 in L 18.5 in H
- Mfr # LS3001
- Zoro # G110391668
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18.5 in
Overall Width
67 in
Overall Depth
21 in
Series
Lenox
Weight Capacity
650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS3001
- Zoro #
- G110391668
- UPC #
- 196627283640
- Country of Origin
- United States
- Item
- 3 Seat Bench
- Color
- Night Sky
- Series
- Lenox
- Weight Capacity
- 650 lb
- Frame Color
- Silver
- Upholstery Color
- Blue/Gray
Dimensions
- Overall Height
- 18.5 in
- Overall Width
- 67 in
- Overall Depth
- 21 in
- Seat Height
- 18.5 in
Description
The Lenox Steel 3 seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 650 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.