
Lenox 3 Seat Tandem Seating W/ Arms, 65 in W 26 in L 31.5 in H
Mfr # LW3103
Zoro # G610110431
product price:Â $1,145.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
65 in
Overall Depth
26 in
Series
Lenox
Seat Height
18.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LW3103
Zoro #
G610110431
UPC #
196627057609
Country of Origin
United States
Dimensions
Overall Height
31.5 in
Overall Width
65 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in
Details
Item
3 Seat Tandem Seating W/ Arms
Color
Navy
Series
Lenox
Frame Color
Walnut
Weight Capacity
300 lb
Upholstery Color
Blue
Description
The Lenox Wood 3 seats with center arms, with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.