
Lenox Armless Guest Chair, 22.5 in W 24.5 in L 32 in H
Mfr # LS1102
Zoro # G110391538
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
22.5 in
Overall Depth
24.5 in
Series
Lenox
Upholstery Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS1102
Zoro #
G110391538
UPC #
196627285521
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
22.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Details
Item
Armless Guest Chair
Color
Blueberry/Ink
Series
Lenox
Upholstery Color
Blue
Frame Color
Charcoal
Weight Capacity
300 lb
Description
The Lenox Steel armless guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.