Lenox Armless Guest Chair, 22.5 in W 26 in L 31.5 in H

  • Mfr # LW1102

  • Zoro # G510109184


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Width
22.5 in
Overall Depth
26 in
Series
Lenox
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1102
Zoro #
G510109184
UPC #
196627318502
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Width
22.5 in
Overall Depth
26 in
Seat Height
18.5 in

Details

Item
Armless Guest Chair
Color
Rain Song
Series
Lenox
Frame Color
Mahogany
Weight Capacity
300 lb
Upholstery Color
Blue

Description

The Lenox Wood armless guest chair with its graceful transitional styling and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.