Zoro Homepage

Lenox End Table, 20 in W, 20 in L, 20 in H, Walnut

  • Mfr # LS0620

  • Zoro # G310391444


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
20 in
Height
20 in
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS0620
Zoro #
G310391444
UPC #
196627032651
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Height
20 in

Details

Item
Lenox End Table
Tabletop Color
Walnut
Frame Color
Bronze
Weight Capacity
40 lb

Description

The Lenox Steel end table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Heavy duty steel construction, durable powder-coat finish, and a durable high-pressure laminate top provide long-life style and functionality in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.