Lenox Guest Chair, 22.5 in W 24.5 in L 32 in H
- Mfr # LS1101
- Zoro # G910391363
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
22.5 in
Overall Depth
24.5 in
Series
Lenox
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS1101
- Zoro #
- G910391363
- UPC #
- 196627284494
- Country of Origin
- United States
- Item
- Guest Chair
- Color
- Waterfall
- Series
- Lenox
- Frame Color
- Black
- Upholstery Color
- Blue
- Weight Capacity
- 300 lb
Dimensions
- Overall Height
- 32 in
- Overall Width
- 22.5 in
- Overall Depth
- 24.5 in
- Seat Height
- 18.5 in
- Arm Height
- 25.5 in
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.