Lenox Guest Chair, 22.5 in W 26 in L 31.5 in H

  • Mfr # LW1101

  • Zoro # G510110470


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Width
22.5 in
Overall Depth
26 in
Series
Lenox
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1101
Zoro #
G510110470
UPC #
196627317888
Country of Origin
United States

Dimensions

Overall Height
31.5 in
Overall Width
22.5 in
Overall Depth
26 in
Seat Height
18.5 in
Arm Height
26 in

Details

Item
Guest Chair
Color
Ink
Series
Lenox
Frame Color
Mahogany
Weight Capacity
300 lb
Upholstery Color
Gray

Description

The Lenox Wood guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.