Zoro Homepage

Lenox Steel 2 Seat Bench, Graphite (Grey) Seat, Graphite Back, 45 W 21 L 18.5 H

  • Mfr # LS2001

  • Zoro # G4580174


product price: $530.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Seat Color
Graphite (Grey)
Seat Material
Open House Solid Color Fabric
Overall Height
18.5
Overall Width
45
Overall Depth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2001
Zoro #
G4580174
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.5
Overall Width
45
Overall Depth
21
Seat Height
18.5
Depth
21
Overall Length
45 in.
Carton 1 Dimensions (L x W x H)
47 x 23 x 11

Details

Item
2 Seat Bench
Seat Color
Graphite (Grey)
Seat Material
Open House Solid Color Fabric
Back Color
Graphite
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Gray
Series
Lenox Steel
Material
Solid Color Fabric
Office Chair Style
2 Seat Bench
Weight Capacity
550 lb.
Includes
Allen wrench
Frame Color
Black
Weight
34 lb.
Application
Designed for high use reception area and lounge applications
Group
Solid Color Fabric Group
Carton Quantity
1
Shipping Volume
4.9
Shipping Weight
38
Style
Bench Seat

Description

The Lenox Steel 2-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 550 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.