
Lenox Steel 2 Seater with Center Arm, Black Seat, Black Back, 43.5 W 24.5 L 32 H, Linette Vinyl Seat
Mfr # LS2103
Zoro # G4579203
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LS2103
Zoro #
G4579203
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
43.5 in.
Arm Height (from Floor)
25.5
Inside Depth
17
Inside Height
16
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Width
19.5
Description
The Lenox Steel 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.