Lenox Steel 2 Seater with Center Arm, Black/Onyx Seat, Black/Onyx Back, 43.5 W 24.5 L 32 H

  • Mfr # LS2103
  • Zoro # G4579133
product price: 
$
676.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS2103
Zoro #
G4579133
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
43.5 in.
Inside Width
19.5
Arm Height (from Floor)
25.5
Inside Height
16
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Depth
17

Details

Item
2 Seater with Center Arm
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Frame Color
Black
Material
Solid Color Fabric
Office Chair Style
2 Seater with Center Arm
Weight Capacity
300 lb.
Application
Designed for high use reception area and lounge applications
Weight
46 lb.
Group
Solid Color Fabric Group
Shipping Volume
10.1
Carton Quantity
1
Shipping Weight
50
Style
2 Seater with Center Arms

Description

The Lenox Steel 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.