Lenox Steel 2 Seater with Center Arm, Stone (Beige) Seat, Stone Back, 43.5 W 24.5 L 32 H

  • Mfr # LS2103

  • Zoro # G4580700


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2103
Zoro #
G4580700
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
43.5 in.
Inside Depth
17
Arm Height (from Floor)
25.5
Inside Height
16
Inside Width
19.5
Carton 1 Dimensions (L x W x H)
23 x 27 x 28

Details

Item
2 Seater with Center Arm
Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Back Color
Stone
Back Material
Vinyl
Frame Material
Steel
Color
Beige
Series
Lenox Steel
Material
Easy-Clean, Antimicrobial, Solid Color Vinyl
Frame Color
Black
Weight Capacity
300 lb.
Office Chair Style
2 Seater with Center Arm
Weight
46 lb.
Application
Designed for high use reception area and lounge applications
Group
Antimicrobial Vinyl Group
Shipping Weight
50
Shipping Volume
10.1
Carton Quantity
1
Style
2 Seater with Center Arms

Description

The Lenox Steel 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.