Lenox Steel 2 Seater with Center Arm, Wine/Mulberry (Red) Seat, Wine/Mulberry Back, 43.5 W 24.5 L

  • Mfr # LS2103

  • Zoro # G4579623


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
43.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS2103
Zoro #
G4579623
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
43.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
43.5 in.
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Height
16
Inside Width
19.5
Inside Depth
17
Arm Height (from Floor)
25.5
Arm Height
25.5 in

Details

Item
2 Seater with Center Arm
Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Back Color
Wine/Mulberry
Back Material
Fabric
Frame Material
Steel
Color
Red
Series
Lenox Steel
Frame Color
Silver
Office Chair Style
2 Seater with Center Arm
Material
Durable, Stain-Resistant 100% Polyester Solid Color Fabric
Weight Capacity
300 lb.
Weight
46 lb.
Application
Designed for high use reception area and lounge applications
Group
Solid Color Fabric Group
Shipping Weight
50
Carton Quantity
1
Shipping Volume
10.1
Style
2 Seater with Center Arms
Upholstery Color
Red

Description

The Lenox Steel 2 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.