Lenox Steel 3 Seat Bench, Ash (Blue) Seat, Ash Back, 67 W 21 L 18.5 H, Linette Vinyl Seat

  • Mfr # LS3001

  • Zoro # G4579063


product price:  $808.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Ash (Blue)
Seat Material
Linette Vinyl
Overall Height
18.5
Overall Width
67
Overall Depth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS3001
Zoro #
G4579063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.5
Overall Width
67
Overall Depth
21
Depth
21
Seat Height
18.5
Overall Length
67 in.
Carton 1 Dimensions (L x W x H)
68 x 23 x 11

Details

Item
3 Seat Bench
Seat Color
Ash (Blue)
Seat Material
Linette Vinyl
Back Color
Ash
Back Material
Vinyl
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Office Chair Style
3 Seat Bench
Frame Color
Silver
Includes
Allen wrench
Weight Capacity
650 lb.
Material
Vinyl
Weight
45 lb.
Application
Designed for high use reception area and lounge applications
Shipping Volume
6.2
Shipping Weight
49
Carton Quantity
1
Group
Antimicrobial Vinyl Group
Style
Bench Seat

Description

The Lenox Steel 3-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 650 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.