
Lenox Steel 3 Seat Bench, Ash (Blue) Seat, Ash Back, 67 W 21 L 18.5 H, Linette Vinyl Seat
Mfr # LS3001
Zoro # G4579842
product price:Â $808.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Seat Color
Ash (Blue)
Seat Material
Linette Vinyl
Overall Height
18.5
Overall Width
67
Overall Depth
21
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS3001
Zoro #
G4579842
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18.5
Overall Width
67
Overall Depth
21
Seat Height
18.5
Depth
21
Overall Length
67 in.
Carton 1 Dimensions (L x W x H)
68 x 23 x 11
Description
The Lenox Steel 3-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 650 lb. weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.