Lenox Steel 3 Seat Bench, Black/Onyx Seat, Black/Onyx Back, 67 W 21 L 18.5 H

  • Mfr # LS3001

  • Zoro # G4579300


product price:  $713.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Overall Height
18.5
Overall Width
67
Overall Depth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3001
Zoro #
G4579300
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.5
Overall Width
67
Overall Depth
21
Depth
21
Seat Height
18.5
Overall Length
67 in.
Carton 1 Dimensions (L x W x H)
68 x 23 x 11

Details

Item
3 Seat Bench
Seat Color
Black/Onyx
Seat Material
Open House Solid Color Fabric
Back Color
Black/Onyx
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Black
Series
Lenox Steel
Weight Capacity
650 lb.
Office Chair Style
3 Seat Bench
Frame Color
Black
Material
Solid Color Fabric
Includes
Allen wrench
Application
Designed for high use reception area and lounge applications
Weight
45 lb.
Carton Quantity
1
Shipping Volume
6.2
Shipping Weight
49
Group
Solid Color Fabric Group
Style
Bench Seat

Description

The Lenox Steel 3-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 650 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.