Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenox Steel 3 Seat Bench, Graphite (Gray) Seat, Graphite Back, 67 W 21 L 18.5 H

  • Mfr # LS3001

  • Zoro # G4579389


product price: $713.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Graphite (Gray)
Seat Material
Open House Solid Color Fabric
Overall Height
18.5
Overall Width
67
Overall Depth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3001
Zoro #
G4579389
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.5
Overall Width
67
Overall Depth
21
Seat Height
18.5
Depth
21
Overall Length
67 in.
Carton 1 Dimensions (L x W x H)
68 x 23 x 11

Details

Item
3 Seat Bench
Seat Color
Graphite (Gray)
Seat Material
Open House Solid Color Fabric
Back Color
Graphite
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Gray
Series
Lenox Steel
Includes
Allen wrench
Office Chair Style
3 Seat Bench
Frame Color
Black
Material
Solid Color Fabric
Weight Capacity
650 lb.
Weight
45 lb.
Application
Designed for high use reception area and lounge applications
Group
Solid Color Fabric Group
Shipping Weight
49
Shipping Volume
6.2
Carton Quantity
1
Style
Bench Seat

Description

The Lenox Steel 3-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 650 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.