Lenox Steel 4 Seat Tandem Seating Metal Frame, Black, OH Cobalt Upholstery

  • Mfr # LS4103

  • Zoro # G910391110


product price:  $1,355.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
85.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4103
Zoro #
G910391110
UPC #
196627007857
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
85.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in

Details

Color
Cobalt
Frame Color
Black Steel Finish
Weight Capacity
300 lb
Upholstery Color
Blue

Description

The Lenox Steel 4 seats with center arms with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.