
Lenox Steel 4 Seat Tandem Seating Metal Frame, Bronze, RS Night Sky Back, MD Farro Seat
Mfr # LS4103
Zoro # G310391451
product price:Â $1,524.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
85.5 in
Overall Depth
24.5 in
Weight Capacity
300 lb
Seat Height
18.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS4103
Zoro #
G310391451
UPC #
196627289925
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
85.5 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in
Details
Color
Night Sky/Farro
Frame Color
Bronze Finish
Weight Capacity
300 lb
Upholstery Color
Blue-Gray/Beige
Description
The Lenox Steel 4 seats with center arms with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.