Lenox Steel 4 Seater with Center Arms, Navy/Midnight Seat, Navy/Midnight Back, 85.5 W 24.5 L 32 H

  • Mfr # LS4103

  • Zoro # G4580070


product price:  $1,326.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
85.5
Overall Depth
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS4103
Zoro #
G4580070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32
Overall Width
85.5
Overall Depth
24.5
Seat Height
18.5
Depth
24.5
Overall Length
85.5 in.
Inside Height
16
Carton 2 Dimensions (L x W x H)
28 x 23 x 12
Arm Height (from Floor)
25.5
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Width
19.5
Inside Depth
17
Arm Height
25.5 in

Details

Item
4 Seater with Center Arms
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Back Color
Navy/Midnight
Back Material
Solid Color Fabric
Frame Material
Steel
Color
Blue
Series
Lenox Steel
Office Chair Style
4 Seater with Center Arms
Frame Color
Black
Material
Solid Color Fabric
Weight Capacity
300 lb.
Weight
80 lb.
Application
Designed for high use reception area and lounge applications
Shipping Weight
88
Shipping Volume
14.4
Carton Quantity
2
Group
Solid Color Fabric Group
Style
4 Seater with Center Arms
Upholstery Color
Blue

Description

The Lenox Steel 4 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.