
Lenox Steel 5 Seater with Center Arms, Stone (Beige) Seat, Stone Back, 106.5 W 24.5 L 32 H
Mfr # LS5103
Zoro # G4578993
product price: $1,898.99
/eaKey Features
Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
106.5
Overall Depth
24.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LS5103
Zoro #
G4578993
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32
Overall Width
106.5
Overall Depth
24.5
Depth
24.5
Seat Height
18.5
Overall Length
106.5 in.
Inside Depth
17
Carton 1 Dimensions (L x W x H)
23 x 27 x 28
Inside Width
19.5
Arm Height (from Floor)
25.5
Carton 2 Dimensions (L x W x H)
23 x 27 x 28
Inside Height
16
Description
The Lenox Steel 5 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.